Buy more than* S$200* and get FREE SHIPPING

  • DIC Helmet, Hard Hat
  • DIC Helmet, Hard Hat
  • DIC Helmet, Hard Hat
  • DIC Helmet, Hard Hat
  • DIC Helmet, Hard Hat

DIC Helmet, Hard Hat SD-Y

by DIC
5.00 (1)
Item.#
03360235
Mfr.#
SD-Y
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Outer Dimensions (Length L x Width W x Height H) (mm)
255x208x134
Color
Yellow
TRUSCO Part Number
405-1998
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., It has especially excellent weather resistance, and heat resistance. It is not suitable for handling electrical capability., This product is manufactured in Japanese standards. Please check the specification before you order., It has especially excellent weather resistance, and heat resistance. It is not suitable for handling electrical capability.
Remarks
Immediately after being out of stock, NP chin band will change to one with one-touch hook type chin band
Weight (g)
About 370
Material
FRP RESIN
Impact Absorption Liner (Polystyrene Foam)
Without
Purpose
Civil engineering. Construction and cargo handling, Civil engineering. Construction and cargo handling
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Loading and unloading of luggage, lift operation
5
From Japan
On 2017-12-19 13:47:45
Loading and unloading of luggage, lift work, to protect your head. Sometimes I will exchange it for a new one.
This review is about item#3360235.