Buy more than* S$200* and get FREE SHIPPING

  • Transparent Thread Sheet

Transparent Thread Sheet B19

4.50 (6)
Item.#
03360612
Mfr.#
B19
Package Qty.
1Sheet
Ship pack of
1
36.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For protection against rain.Can be used as wind guard or as separable sheets.For simplified greenhouses or multi frames.Promotes compost fermentation.Also suitable as tablecloth etc.
Size
0.9x1.8m
Thickness (mm)
0.3
Material
[Sheet] vinyl chloride, [thread] polyester, [eyelet] brass
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Heavy equipment seat cover of
5
From Japan
On 2016-11-03 21:26:07
Used to cover at the time of the temporarily placed in the field, ultraviolet be larger difference of heat and cold cut, it is long-lasting because it does not cure.
This review is about item#3360621.
House curtain repair
4
From Japan
On 2016-02-01 15:02:11
I bought now Used in the curtain of repair. It was bonded with a bond, but was a little troublesome because must be pressurized. Be the interval of yarn each other is long-lasting because the narrow?
This review is about item#03360612.
Hung curtain
5
From Japan
On 2015-11-21 10:12:03
It may be a strong
This review is about item#03360646.
Apart from outdoor rain
3
From Japan
On 2015-09-24 14:55:56
Hard to understand the representation of the number of holes in the item description.
This review is about item#03360621.
Partition of the workplace
5
From Japan
On 2014-05-26 13:30:37
I use to except dust. We firmly in the thick, but because there is also a degree of transparency, outlook also come in handy well. Also using the eyelet, opening and closing is also easy because it hanging.
This review is about item#03360646.
Except for rain
5
From Japan
On 2009-09-15 16:34:04
Easy to use, and there is thickness.
This review is about item#03360621.