Buy more than* S$200* and get FREE SHIPPING

  • Bar Handle

Bar Handle

Item.#
03360638
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
22.2
Overall Width (mm)
590
Color
Blue anodized
Overall Height (mm)
240
Inner Diameter (phi mm)
14
Specification
1) Duralumin pull material use, 2) Discoloration prevention UV coat finish