Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Waist bag with leather bottom(extra large)
  • Waist bag with leather bottom(extra large)
  • Waist bag with leather bottom(extra large)

Waist bag with leather bottom(extra large) #9

2.50 (2)
Item.#
03360725
Mfr.#
#9
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Canvas
Dimensions (Width W x Height H) (mm)
225x280
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
3
From Japan
On 2014-04-13 19:05:01
Although it may be suitable for the price, it is synthetic leather rather than leather. The price that can be used without worrying is good.
This review is about item#03360734.
carpenter
2
From Japan
On 2013-04-25 00:02:51
Simple and good shape. The waist string is short. Since work may be heavy weather, sometimes it is attached to the vicinity of the hipbone, so please do not base around the usual waist circumference. Also seams are good, but frayed yarn of cloth edge is intact, so it will get in the way unless you cut it and process it yourself.
This review is about item#03360734.