Buy more than* S$200* and get FREE SHIPPING

  • Scraper, for Construction And Industrial Use,

Scraper, for Construction And Industrial Use, 300105 0020

4.75 (8)
Item.#
03361251
Mfr.#
300105 0020
Package Qty.
1PC
Ship pack of
1
1.26 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Overall Height (mm)
105
Material
Polyacetal
Width (mm)
20
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Electrical work of the car
5
From Japan
On 2017-04-01 02:29:59
Peel off the lining, peel off the exterior of the panel, it is very easy to use is good in the removal of the tail lens. Rashly you can use than the spatula for a motor vehicle.
This review is about item#03384841.
I use to work for and a pouch making.
5
From Japan
On 2016-03-15 14:47:33
A convenient time to put a bond evenly, corner also pressed firmly such as box-like. Also it is very convenient to come in beautifully with the bond in a few mm width also when you want to give the Kiwa of cloth.
This review is about item#03361251.
Putty filling work
5
From Japan
On 2015-10-26 19:26:06
It's solid, so easy to use.
This review is about item#03361276.
Mobile phone repair
3
From Japan
On 2015-04-21 08:31:02
I used it to open the case when repairing the mobile phone, but it was a bit too soft
This review is about item#03361251.
Putting
5
From Japan
On 2013-10-12 06:52:04
It is strong and lasts long
This review is about item#03361294.
Bond, silicon, to fill in the hole
5
From Japan
On 2012-05-07 11:15:55
Excellent. Especially large size is easy to use in corners etc. because it has an angle. The viscosity is just right, it can be used to crawl on the material. If improvement can be made, there is no need to say if the durability of the previous one is a bit higher. (Because it becomes bumpy with scratches quite easily when hitting a protrusion such as a nail)
This review is about item#03384805.
When sticking the film
5
From Japan
On 2010-01-14 06:25:09
It is OK if you are cheap
This review is about item#03361294.
Sheet metal putty kneaded, served.
5
From Japan
On 2009-09-30 23:31:15
There is a good feeling and it is easy to knead. It is recommended for those who like hardening compared to others.
This review is about item#03361294.