Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spatula, for Sheet Metal,

Spatula, for Sheet Metal, 300251 0030

4.69 (16)
Item.#
03361321
Mfr.#
300251 0030
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyamide
Width (mm)
30
Overall Height (mm)
120
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Putty work
5
From Japan
On 2018-05-09 07:46:53
It was easy to use for a wide range with good flexibility.
This review is about item#03384884.
Sheet metal paint
5
From Japan
On 2017-11-26 23:42:30
It is indispensable for putting putty cleanly. There is moderate hardness, it is easy to use and easy to use.
This review is about item#3384866.
When putting on putty
5
From Japan
On 2017-11-24 07:27:01
Tedious, softness is just satisfactory I am satisfied that the putty coating work can be done smoothly
This review is about item#03384857.
Udrepair
5
From Japan
On 2017-11-15 18:19:55
It is soft and easy to use and easy to use. It is convenient for narrow places.
This review is about item#3361346.
Putty work of automobile sheet metal
5
From Japan
On 2016-12-09 17:47:47
Exquisite to understand using, the tension is very good. Since there are various widths, they are used properly in places.
This review is about item#3384875.
During cleaning work around the kitchen
4
From Japan
On 2016-12-07 14:57:08
It is useful not only for sheet metal but also for scraping off dirty lumps at the four corners. Compact shape is also good. Strongly saying disadvantages, is it easy to lose because it is small (laugh)
This review is about item#3361303.
Wearing putty on undercoat of automobile painting etc.
4
From Japan
On 2015-09-24 22:24:11
Size to bring putty on putting on small parts. Also when you handle putty it is just good hardness and flexibility.
This review is about item#03361303.
During FRP work, putting
5
From Japan
On 2015-08-19 22:39:17
Easy to use
This review is about item#03384857.
Car repair
5
From Japan
On 2015-06-27 17:10:34
It is cheap and easy to use.
This review is about item#03361346.
On the patty Sheng
5
From Japan
On 2015-02-19 21:59:16
Because it is easy to use, I chose it because it is cheap. It was a correct answer!
This review is about item#03361303.