Buy more than* S$200* and get FREE SHIPPING

  • Spatula, for Sheet Metal,

Spatula, for Sheet Metal, 300251 0066

4.58 (12)
Item.#
03361346
Mfr.#
300251 0066
Package Qty.
1PC
Ship pack of
1
2.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyamide
Width (mm)
66
Overall Height (mm)
220
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Putty work of automotive sheet metal
5
From Japan
On 2016-12-09 17:47:47
Exquisite can be seen with, is bending is very good. Width also whichever place because various there.
This review is about item#3384875.
At the time of the kitchen around the cleaning construction
4
From Japan
On 2016-12-07 14:57:08
As well as for the sheet metal, it is useful when you scraped off a chunk of dirt of the minor four corners. It is also good compact shape. Speaking by force a disadvantage, I guess is that easy to lose so small (laughs)
This review is about item#3361303.
Such as wearing putty of the underlying car paint.
4
From Japan
On 2015-09-24 22:24:11
The size of the Bring to putty put work on the fine points. Moreover, it is just good hardness, flexure condition when squeezing a putty.
This review is about item#03361303.
When FRP work, putty with
5
From Japan
On 2015-08-19 22:39:17
Easy to use
This review is about item#03384857.
Repair of the car
5
From Japan
On 2015-06-27 17:10:34
Easy to use and cheap.
This review is about item#03361346.
To putty Sheng
5
From Japan
On 2015-02-19 21:59:16
Because the easy-to-use, I chose because cheap. It was the correct answer!
This review is about item#03361303.
Pick up a small wound
3
From Japan
On 2014-10-24 18:38:13
Easy-to-use
This review is about item#03361303.
Vehicle putty with
5
From Japan
On 2014-10-23 23:53:35
For many years, it favored the Otsuka Derurihera. Still easy to use. Although there are possible using a spatula similar several times to try, the goodness of such subtle without Nari and moderate hardness and no I enemy to still Otsuka of Hera Personally I was keenly aware.
This review is about item#03361321.
Putty work
5
From Japan
On 2014-07-09 09:54:16
It is a very good finish in the plane use, and love much.
This review is about item#03384866.
Putty processing
5
From Japan
On 2014-04-06 13:47:18
Easy-to-use there is a moderate waist. Price is also satisfied.
This review is about item#03361312.