Buy more than* S$200* and get FREE SHIPPING

  • ALGRID Safety Sneakers
  • ALGRID Safety Sneakers
  • ALGRID Safety Sneakers

ALGRID Safety Sneakers A-32000

4.16 (93)
Item.#
03361391
Mfr.#
A-32000
Package Qty.
1Pair
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
ABS resin, MADE OF ABS
Standard Weight (g/1 leg)
375(25.5cm), 375(25.5cm), 375(25.5cm)
Material (Skin)
Kutsu-saki this leather, PVC, Shoe tip leather+PVC
Size (cm)
25, 25, 25.0
Foot Width
4E, 4E, 4E
Material (Sole)
Foamed polyurethane two-layer rubber (oil resistant), Double layer polyurethane foam rubber (oil resistant)
Color
black, Black
Customer Reviews
5 star 51
4 star 23
3 star 8
2 star 5
1 star 6
Review Rating: 4.16
93 Customer Reviews
The reviews are automatic translation.
Site work task
5
From Japan
On 2018-01-09 14:27:04
It is 4E wide and workable without incongruity even when working, I think that I would like to purchase it for long as there is durability.
This review is about item#3361416.
During processing
3
From Japan
On 2017-10-12 14:33:57
When comparing the same item with other shops, the price is the I bought it because it was cheap, but I can use it without problems.
This review is about item#3361407.
When making products using machines.
5
From Japan
On 2017-09-29 20:25:13
I like design and can wear it without distinction when working. We have purchased several pairs of the same for another 4 to 5 years.
This review is about item#3361425.
Operation work and field work
5
From Japan
On 2017-09-12 16:44:52
Unlike the safety shoes I have used so far, even if my toes are wide and wearing for a long time, I am less tired and the work gets better.
This review is about item#3361425.
Site work task
5
From Japan
On 2017-08-03 16:35:50
It is thicker than the conventional product, the toe is also 4E wide, it can be worked reasonably, and the product life is getting worse.
This review is about item#3361416.
For work
4
From Japan
On 2017-07-06 09:25:13
Second purchase. Although it was the same size as last time, there is sense of incongruity that the front core slightly narrows and hits the finger. But, because it is cheap and durable, we plan to purchase again.
This review is about item#3361425.
Machine repair industry. Safety shoes are essential items.
1
From Japan
On 2017-06-14 20:50:19
I write foot width 4E, but the foot width is narrow. I do not think it is 4E. Since it is a safety shoe, you will not be familiar with it while you are wearing it. I tried it on store but did not buy it.
This review is about item#3361434.
In-house and outside work
5
From Japan
On 2017-05-31 15:21:25
Until now, although I was using other goods, I was worried because wear on the bottom was intense, but this product seems to be OK.
This review is about item#3361391.
When painting work
4
From Japan
On 2017-05-18 09:03:36
Cospa is well satisfied with comfort and well comfortable. After all it is only about durability.
This review is about item#3361407.
Site work task
5
From Japan
On 2017-05-09 16:07:36
Although ordered with "Monotaro" traditional goods, the bottom was right away, but this product is a sneaker that is very easy to use without the thick bottom and the surface wet
This review is about item#3361373.