Buy more than* S$200* and get FREE SHIPPING

  • Aseismic Hand Lamp

Aseismic Hand Lamp ML-200

Item.#
03361477
Mfr.#
ML-200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Power Consumption (W)
200
Connector
E26
Weight (g)
320
Bulbs
Seismic ball 110V200W
Cord Length (m)
0.25
Rated Voltage (V)
110
Dimension (mm)
150x350