Buy more than* S$200* and get FREE SHIPPING

  • New Type Brush for Varnish

New Type Brush for Varnish -

3.92 (12)
Item.#
03361486
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bristle Color
White hair
Thickness (mm)
12
Trim
Goat fur
Size (Number)
10
Model
Bracing
Name (mm)
30
Trim Length (mm)
29
Dimension (mm)
28
Customer Reviews
5 star 7
4 star 0
3 star 3
2 star 1
1 star 1
Review Rating: 3.92
12 Customer Reviews
The reviews are automatic translation.
I tried painting varnish.
5
From Japan
On 2017-11-10 14:41:00
It was very easy to use. I also want to purchase.
This review is about item#3361486.
When painting work
5
From Japan
On 2017-04-30 14:53:33
It is easy to paint, convenience is good in anyway, I always patronize.
This review is about item#3361504.
Painting work
5
From Japan
On 2016-09-29 17:17:47
If you scrape first, you will not get out of hair until now. This price is very easy to use.
This review is about item#3361495.
Urethane clear, coloring
3
From Japan
On 2016-05-24 15:14:12
Although it was used when coloring PG stain, it can be used well.
This review is about item#03361495.
For wood varnish
3
From Japan
On 2014-09-29 16:08:03
I used it for varnish. Although there was some hair loss, I think that it is a commodity that can be normally used without bad. After use it was hard to wash it or it got a little hardened. In order to reuse it seems that you have to drop the paint firmly.
This review is about item#03361486.
Painting
5
From Japan
On 2014-09-15 08:13:01
It is for rack · varnish, but it is used for paint painting. At this price, this quality is satisfactory enough. Because it is a consumable item, it is a place where price is inevitable. We plan to purchase in the future.
This review is about item#03361486.
Frame of iron part such as entrance frame
1
From Japan
On 2014-07-30 23:32:04
I bought ten books, but the first one does not stop the hair loss. We do not use the remaining nine. Even though I never did that before, I am very sorry.
This review is about item#03361486.
Painting
5
From Japan
On 2014-03-23 21:59:23
It is very easy to use.
This review is about item#03361547.
Architectural painting in general
5
From Japan
On 2011-11-11 11:24:20
It is not an exaggeration to say that it is one of the products with excellent cost performance. In places where hair is pulled out and finish is troublesome, craftsmen carefully use high bristles that have covered hair. (Recently, such jobs are gone, but ...
This review is about item#03361495.
Used to apply adhesive (with solvent)
2
From Japan
On 2009-09-07 14:42:20
Things I bought recently do not have good hair, it goes out well, it is cut, and things are bad So is it cheap so can not it be helped? Is it? Is it?
This review is about item#03361495.