Buy more than* S$200* and get FREE SHIPPING

  • New Type Brush for Varnish

New Type Brush for Varnish -

3.70 (10)
Item.#
03361522
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bristle Color
White hair
Trim
Goat fur
Size (Number)
30
Thickness (mm)
14
Model
Bracing
Trim Length (mm)
34
Dimension (mm)
66
Name (mm)
70
Customer Reviews
5 star 5
4 star 0
3 star 3
2 star 1
1 star 1
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
Paint job
5
From Japan
On 2016-09-29 17:17:47
If the first to the tweezers, it did not cause the hair comes off until now. At this price, very easy to use.
This review is about item#3361495.
Urethane clear, at the time of coloring
3
From Japan
On 2016-05-24 15:14:12
It was used at the time of coloring of PG stain, but you can use Well Well.
This review is about item#03361495.
For varnish cliff of wood
3
From Japan
On 2014-09-29 16:08:03
It was used for varnish. Slightly There was hair loss, but I think that it is goods that can be used normally without any particularly bad. After use, it has to do a little cured because you did not put wash firmly. To re-use does not seem to do and not to drop the firmly paint.
This review is about item#03361486.
Painting
5
From Japan
On 2014-09-15 08:13:01
Rack is for the varnish, but use in painting. At this price, satisfactory if this quality. Since consumables absolutely where the price is a concern. In the future, purchase plans.
This review is about item#03361486.
Frame of iron parts, such as the front door frame
1
From Japan
On 2014-07-30 23:32:04
One present I bought it in the early 10 does not stop missing hair. The rest of the nine do not use. Previously, I'm so sorry for there was no such a thing.
This review is about item#03361486.
Painting
5
From Japan
On 2014-03-23 21:59:23
It is very easy to use.
This review is about item#03361547.
Construction paint General
5
From Japan
On 2011-11-11 11:24:20
To say that one of the products that are superior in cost performance is not an exaggeration. In places like finish troubled missing hair, I use a high brush that craftsmen were carefully align the fur. (Although recently is no longer remarkably such work ....)
This review is about item#03361495.
Use adhesive (solvent-containing) to paint
2
From Japan
On 2009-09-07 14:42:20
It is those who recently purchased passing good or hair is wrong, to expire, does it can not be helped because the cheap is stuff was bad? ? ?
This review is about item#03361495.
Thinner and painting.
5
From Japan
On 2009-07-31 17:11:00
And it has a rack-varnish, but in fact can be used enough to ordinary paint. Hair does not remove easily. So cheap, it will be saved as consumables.
This review is about item#03361522.
It used to paint solvents and adhesives
3
From Japan
On 2009-07-27 13:47:34
Easily brush the bulge, if the paint in severe ones, there is a possibility that solvent is protruded, not well suited
This review is about item#03361495.