Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Frame and Bridge Brush, "NIHON KAI"

Steel Frame and Bridge Brush, "NIHON KAI" 103216 0015

3.67 (3)
Item.#
03361565
Mfr.#
103216 0015
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For steel frames and bridges
Trim
Sesame hair
Model
Bracing
Trim Length (mm)
52
Description 2
Contains paint that is ideal for coating on steel, bridges, power plants.
Bristle Color
Sesame hair
Dimension (mm)
40
Thickness (mm)
22
Size (Number)
15
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Steel painting
1
From Japan
On 2017-02-23 15:43:14
If only the inclusion is good, it is good and the alignment of the hair ends becomes bashabasa, the whole worst expands and it expands too much, if it treats it as a waste brush as a throwing brush, if it is this price, it was enough for a home center.
This review is about item#3361556.
Steel bolt painting
5
From Japan
On 2014-03-02 08:18:56
Hair stiffness is strong but finish is smooth. The inclusion of the paint is good, the hair length is long so it can be painted like wrapping bolts and nuts, and it paints firmly up to the blind spot. The price is somewhat higher, but work efficiency UP!
This review is about item#03361556.
Steel frame
5
From Japan
On 2013-10-11 17:30:14
very good. I will buy it from now on.