Buy more than* S$200* and get FREE SHIPPING

  • Steel Frame and Bridge Brush, "NIHON KAI"

Steel Frame and Bridge Brush, "NIHON KAI" 103216 0025

3.67 (3)
Item.#
03361583
Mfr.#
103216 0025
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Purpose
For steel frames and bridges
Trim
Sesame hair
Trim Length (mm)
54
Dimension (mm)
60
Description 2
Includes good paint, making it ideal for painting steel, bridges, in the plant.
Bristle Color
Sesame hair
Thickness (mm)
22
Size (Number)
25
Model
brace structure
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Steel painting
1
From Japan
On 2017-02-23 15:43:14
If only the inclusion is good, it is good and the alignment of the hair ends becomes bashabasa, the whole worst expands and it expands too much, if it treats it as a waste brush as a throwing brush, if it is this price, it was enough for a home center.
This review is about item#3361556.
Steel bolt painting
5
From Japan
On 2014-03-02 08:18:56
Hair stiffness is strong but finish is smooth. The inclusion of the paint is good, the hair length is long so it can be painted like wrapping bolts and nuts, and it paints firmly up to the blind spot. The price is somewhat higher, but work efficiency UP!
This review is about item#03361556.
Steel frame
5
From Japan
On 2013-10-11 17:30:14
very good. I will buy it from now on.