|
Paintbrush Used for Joints And Sashes Joint Paintbrush 104501 0008
- Item.#
- 03361617
- Mfr.#
- 104501 0008
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- For joints and sashes
- Bristle Color
- White
- Overall Length (mm)
- 260
- Trim
- Goat hair (Yano)
- Dimension (mm)
- 24
- Thickness (mm)
- 5
- Trim Length (mm)
- 32
- Model
- Flat
- Size (Number)
- 8
|
Customers Who Viewed This Item Also Viewed