Buy more than* S$200* and get FREE SHIPPING

  • Paintbrush Used for Joints And Sashes Joint Paintbrush

Paintbrush Used for Joints And Sashes Joint Paintbrush 104501 0010

Item.#
03361626
Mfr.#
104501 0010
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
For joints and sashes
Bristle Color
White
Overall Length (mm)
260
Trim
Goat hair (Yano)
Dimension (mm)
30
Thickness (mm)
5
Trim Length (mm)
32
Model
Flat
Size (Number)
10