Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Paintbrush Used for Joints And Sashes Joint Paintbrush

Paintbrush Used for Joints And Sashes Joint Paintbrush 104501 0015

Item.#
03361644
Mfr.#
104501 0015
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
For joints and sashes
Bristle Color
White
Overall Length (mm)
260
Size (Number)
15
Trim
Mountain wool (Yan'o)
Thickness (mm)
5
Trim Length (mm)
32
Model
Flat
Dimension (mm)
40