Buy more than* S$200* and get FREE SHIPPING

  • Paintbrush Used for Joints And Sashes Joint Paintbrush

Paintbrush Used for Joints And Sashes Joint Paintbrush 104501 0020

Item.#
03361653
Mfr.#
104501 0020
Package Qty.
1PC
Ship pack of
1
21.06 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Purpose
For joints and sashes
Bristle Color
White
Overall Length (mm)
260
Trim
Mountain wool (Yan'o)
Dimension (mm)
50
Thickness (mm)
5
Trim Length (mm)
32
Model
Flat
Size (Number)
20