Buy more than* S$200* and get FREE SHIPPING

  • Brush for Joint #222

Brush for Joint #222 -

4.83 (6)
Item.#
03361662
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For joint section
Bristle Color
White
Trim Width (mm)
16
Trim Length (mm)
35
Dimension (mm)
16
Thickness (mm)
6
Name (mm)
15
Trim
Goat hair (Yano)
Size (Number)
5
Model
Thin vertical
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2016-07-08 18:59:58
It is very easy to use, but a little hair is delicate.
This review is about item#03361671.
Processing into paper retainer
4
From Japan
On 2014-03-14 13:31:54
Used for paper presser in line of bookbinding machine, hands are unnecessary, so cut and use the brush part for use. I was saved because the standard was adapted exactly.
This review is about item#03361662.
Steel frame
5
From Japan
On 2013-10-09 19:49:40
Very nice
Steel frame
5
From Japan
On 2013-10-09 19:48:51
Very nice
Painting
5
From Japan
On 2013-06-05 21:04:32
It is very comfortable and very comfortable.
This review is about item#03361687.
Musical instrument painting
5
From Japan
On 2013-04-29 13:55:26
Easy to use
This review is about item#03361687.