Buy more than* S$200* and get FREE SHIPPING

  • Brush for Joint #222

Brush for Joint #222 -

4.83 (6)
Item.#
03361671
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For joint section
Bristle Color
White
Trim Length (mm)
37
Dimension (mm)
25
Name (mm)
25
Thickness (mm)
6
Trim
Goat hair (Yano)
Size (Number)
8
Model
Thin vertical
Trim Width (mm)
25
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2016-07-08 18:59:58
It is very easy to use, but a little hair is delicate.
This review is about item#03361671.
Processing into paper retainer
4
From Japan
On 2014-03-14 13:31:54
Used for paper presser in line of bookbinding machine, hands are unnecessary, so cut and use the brush part for use. I was saved because the standard was adapted exactly.
This review is about item#03361662.
Steel frame
5
From Japan
On 2013-10-09 19:49:40
Very nice
Steel frame
5
From Japan
On 2013-10-09 19:48:51
Very nice
Painting
5
From Japan
On 2013-06-05 21:04:32
It is very comfortable and very comfortable.
This review is about item#03361687.
Musical instrument painting
5
From Japan
On 2013-04-29 13:55:26
Easy to use
This review is about item#03361687.