Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brush for Joint #222

Brush for Joint #222 -

4.83 (6)
Item.#
03361696
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For joint section
Bristle Color
White
Trim Length (mm)
36
Dimension (mm)
36
Name (mm)
36
Thickness (mm)
6
Trim
Mountain wool (Yan'o)
Size (Number)
12
Model
Standing thin
Trim Width (mm)
36
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2016-07-08 18:59:58
It is very easy to use, but a little hair is delicate.
This review is about item#03361671.
Processing into paper retainer
4
From Japan
On 2014-03-14 13:31:54
Used for paper presser in line of bookbinding machine, hands are unnecessary, so cut and use the brush part for use. I was saved because the standard was adapted exactly.
This review is about item#03361662.
Steel frame
5
From Japan
On 2013-10-09 19:49:40
Very nice
Steel frame
5
From Japan
On 2013-10-09 19:48:51
Very nice
Painting
5
From Japan
On 2013-06-05 21:04:32
It is very comfortable and very comfortable.
This review is about item#03361687.
Musical instrument painting
5
From Japan
On 2013-04-29 13:55:26
Easy to use
This review is about item#03361687.