Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roller Brush, "PROLLER No.100"
  • Roller Brush,
  • Roller Brush,

Roller Brush, "PROLLER No.100" -

Item.#
03361942
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Multi Purpose
Type
Regular roller
Original Fabric
Soft dynel (acrylic)
Trim Length (mm)
12
Paper Tube Inner Diameter (phi)
38
Compatible Paint Material
EP, SOP, ACRYLIC, PVC
Size (inch)
4