Buy more than* S$200* and get FREE SHIPPING

  • Roller Brush, "PROLLER No.100"
  • Roller Brush,
  • Roller Brush,

Roller Brush, "PROLLER No.100" -

Item.#
03361951
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Multi Purpose
Type
Regular roller
Compatible Paint Material
EP, SOP, ACRYLIC, PVC
Size (inch)
7
Paper Tube Inner Diameter (phi)
38
Trim Length (mm)
12
Original Fabric
Soft dynel (acrylic type)