Buy more than* S$200* and get FREE SHIPPING

  • Roller Brush, "PROLLER No.100"

Roller Brush, "PROLLER No.100" -

Item.#
03361967
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Multi Purpose
Type
Regular roller
Original Fabric
Soft dynel (acrylic)
Trim Length (mm)
12
Paper Tube Inner Diameter (phi)
38
Compatible Paint Material
EP, SOP, ACRYLIC, PVC
Size (inch)
9