Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small Roller With Middle And Long Hair
  • Small Roller With Middle And Long Hair
  • Small Roller With Middle And Long Hair

Small Roller With Middle And Long Hair SY-20ML

5.00 (1)
Item.#
03361976
Mfr.#
SY-20ML
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For rough surfaces
Pipe Diameter (phi mm)
15
Hole Diameter (phi mm)
6.5
Original Fabric
Acrylic / nylon / polyester
Compatible Paint
SOP, EP, vinyl chloride, acrylic
Trim Length (mm)
20
Type
Small roller
Size (inch)
4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exterior wall painting
5
From Japan
On 2014-04-29 14:13:44
Exterior wall repainted base overcoat Both are outstanding
This review is about item#03361985.