Buy more than* S$200* and get FREE SHIPPING

  • Small Roller With Middle And Long Hair

Small Roller With Middle And Long Hair SY-20ML

5.00 (1)
Item.#
03361985
Mfr.#
SY-20ML
Package Qty.
1PC
Ship pack of
1
5.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For rough surfaces
Pipe Diameter (phi mm)
15
Hole Diameter (phi mm)
6.5
Size (inch)
6
Description 2
Contains rich paint and outstanding level of finish in medium to long hair type.
Compatible Paint
SOP, EP, VINYL CHLORIDE, ACRYLIC
Trim Length (mm)
20
Type
Small roller
Original Fabric
Acrylic/nylon/polyester
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exterior wall painting
5
From Japan
On 2014-04-29 14:13:44
Exterior wall repainted base overcoat Both are outstanding
This review is about item#03361985.