Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Malt Roller
  • Malt Roller
  • Malt Roller

Malt Roller 161511 0003

2.00 (1)
Item.#
03361994
Mfr.#
161511 0003
Package Qty.
1Set
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material
Urethane foam
Overall Length (mm)
282
Purpose
For water-based paints For aqueous adhesives
Size (inch)
3
Model
3MSH
Description 2
Malt sponge roller made of water-based paint only.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Furniture production
2
From Japan
On 2017-08-01 19:58:05
I used it to paint wooden bonds, but the sponge collapsed and the scum was attached to the coated surface and it was not usable.
This review is about item#3361994.