|
Malt Roller 161511 0004
(1)
- Item.#
- 03362003
- Mfr.#
- 161511 0004
- Package Qty.
- 1Set
- Ship pack of
- 1
Item Feature
- Material
- Urethane foam
- Overall Length (mm)
- 346
- Purpose
- For water-based paints For aqueous adhesives
- Size (inch)
- 4
- Model
- 4MSH
- Description 2
- Malt sponge roller made of dedicated water-based paint .
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
1 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Furniture production
From Japan
On 2017-08-01 19:58:05
I used it to paint wooden bonds, but the sponge collapsed and the scum was attached to the coated surface and it was not usable.
Customers Who Bought This Item Also Bought