Buy more than* S$200* and get FREE SHIPPING

  • Malt Roller

Malt Roller 161511 0007

Item.#
03362012
Mfr.#
161511 0007
Package Qty.
1Set
Ship pack of
1
19.08 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Material
Urethane foam
Size (inch)
7
Purpose
For water-based paints
For aqueous adhesives
Model
7MSH
Overall Length (mm)
350