Buy more than* S$200* and get FREE SHIPPING

  • Malt Roller

Malt Roller 161511 0009

2.00 (1)
Item.#
03362021
Mfr.#
161511 0009
Package Qty.
1Set
Ship pack of
1
24.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Urethane foam
Overall Length (mm)
353
Description 2
Malt sponge roller made of dedicated water-based paint .
Size (inch)
9
Model
9MSH
Purpose
For water-based paints For aqueous adhesives
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Furniture production
2
From Japan
On 2017-08-01 19:58:05
I used it to paint wooden bonds, but the sponge collapsed and the scum was attached to the coated surface and it was not usable.
This review is about item#3361994.