Buy more than* S$200* and get FREE SHIPPING

  • YK Cloth Vini Masker

YK Cloth Vini Masker -

4.50 (2)
Item.#
03362134
Mfr.#
-
Package Qty.
1Box(60Roll)
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Type
Fabric tape
Length of 1 Roll (m)
12.5
Thickness (mm)
0.009
Number of Foldings
12
Sheet Width (mm)
1100
Material (Sheet)
Poly
Tape Width (mm)
17
Type
#266
Finishing Width (mm)
120
Tape Color
Brown
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Curing
5
From Japan
On 2016-02-24 10:24:42
The price is affordable, it is easy to use because the volume is not so big at 12.5 m.
This review is about item#03362143.
Painting curing
4
From Japan
On 2013-09-22 17:41:17
Since it is a 12.5 ㍍ roll, it does not have to be bulky.
This review is about item#03362143.