Buy more than* S$200* and get FREE SHIPPING

  • Green Cloth Yk Binimasker

Green Cloth Yk Binimasker -

4.50 (2)
Item.#
03362152
Mfr.#
-
Package Qty.
1Box(60Roll)
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Tape Type
Fabric tape
Length of 1 Roll (m)
12.5
Tape Width (mm)
17
Finishing Width (mm)
100
Type
#2300
Material (Sheet)
Poly
Tape Color
Green
Number of Foldings
8
Sheet Width (mm)
550
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I am using it to paint small objects.
5
From Japan
On 2013-10-16 15:38:37
I like it because I like it.
This review is about item#03362177.
Painting of wooden furniture
4
From Japan
On 2008-04-20 07:52:03
Tearing of the tape is good, but the surface of the painted surface is irregular, the unevenness of the tape remains
This review is about item#03362152.