Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Masking Tape For Painting  No.720 Green
  • Masking Tape For Painting  No.720 Green
  • Masking Tape For Painting  No.720 Green

Masking Tape For Painting No.720 Green J7670

4.50 (6)
Item.#
03362213
Mfr.#
J7670
Package Qty.
1Pack(7Roll)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For repainting walls , fence etc For masking during painting, such as do-it-yourself tools. For Architectural paint
Adhesive Force (N /18mm )
3.1
Tensile Strength (N /18mm)
76.8
Heat-Resistant Temperature (deg C)
10 - 60
Tape Thickness (mm)
0.1
Paper Tube Inside Diameter (mm)
30
Base Material
Japanese paper
Weight (g)
200
Rewinding Force (N/18mm)
2.6
Adhesive Force to SUS (N/18mm)
2.65
High Speed Unwinding Force
2.84(30m/min)
Adhesive
Rubber type
Extensibility (%)
3.3
Tape Length (m)
18
Color
Green
Tape Width (mm)
18
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
As a masking tape
5
From Japan
On 2016-11-26 15:18:39
Although it has strong adhesion, there is no residue left on the trace that has been peeled off, so it's working efficiency is favorable as it is not used. The 24 mm width has versatility, and I use it most frequently. As the ingredients are rubber type paste tapes, if the temperature is too high or too low, adhesive residue and penetration may occur, so we pay attention to temperature management.
This review is about item#3362222.
Painting work
4
From Japan
On 2015-11-19 20:40:05
It was very easy to stick and it was easy to peel off even after painting was completed.
This review is about item#03362204.
Masking paint
5
From Japan
On 2014-03-14 13:37:38
Use a reasonable adhesive strength. There is no need for the remainder of the adhesive.
This review is about item#03362213.
Break at painting
5
From Japan
On 2013-07-08 14:19:46
Cheap and less sticky
This review is about item#03362204.
Curing
5
From Japan
On 2013-04-19 20:47:41
There is no adhesive residue, there is no problem. We will also purchase things of each width.
This review is about item#03362204.
Curing
3
From Japan
On 2011-04-22 14:22:27
Especially no problem of use.
This review is about item#03362222.