Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape For Painting  No.720 Green
  • Masking Tape For Painting  No.720 Green
  • Masking Tape For Painting  No.720 Green

Masking Tape For Painting No.720 Green J7680

4.50 (6)
Item.#
03362222
Mfr.#
J7680
Package Qty.
1Pack(5Roll)
Ship pack of
1
9.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For repainting walls , fence etc For masking during painting, such as do-it-yourself tools. For Architectural paint
Adhesive Force (N /18mm )
3.1
Tensile Strength (N /18mm)
76.8
Heat-Resistant Temperature (deg C)
10 - 60
Tape Thickness (mm)
0.1
Paper Tube Inside Diameter (mm)
30
Base Material
Japanese paper
Tape Width (mm)
24
Rewinding Force (N/18mm)
2.6
Adhesive Force to SUS (N/18mm)
2.65
High Speed Unwinding Force
2.84(30m/min)
Adhesive
Rubber type
Extensibility (%)
3.3
Tape Length (m)
18
Color
Green
Weight (g)
190
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
As a masking tape
5
From Japan
On 2016-11-26 15:18:39
Adhesion you strength, but because there is no glue remaining stripped traces, we have been regular work efficiency liking. 24mm width is versatile, it has been the most used. Or component is too high, the temperature because the rubber-based glue tape, because it may result in too low adhesive residue and penetration, we pay attention to temperature management.
This review is about item#3362222.
Paint job
4
From Japan
On 2015-11-19 20:40:05
It was easy to peel off even after the painting completed very easy to paste.
This review is about item#03362204.
Masking of paint
5
From Japan
On 2014-03-14 13:37:38
It may use in moderate adhesive force. The rest of the pressure-sensitive adhesive may also be without.
This review is about item#03362213.
Separated at the time of the paint
5
From Japan
On 2013-07-08 14:19:46
It is less sticky in the cheap
This review is about item#03362204.
Curing
5
From Japan
On 2013-04-19 20:47:41
Adhesive residue without any, no problem. Is also purchase plan those of each width.
This review is about item#03362204.
Curing
3
From Japan
On 2011-04-22 14:22:27
In particular, it uses no problem.
This review is about item#03362222.