Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape No.720 For Paint Application
  • Masking Tape No.720 For Paint Application
  • Masking Tape No.720 For Paint Application
  • Masking Tape No.720 For Paint Application

Masking Tape No.720 For Paint Application J7590

4.60 (10)
Item.#
03362231
Mfr.#
J7590
Package Qty.
1Pack(8Roll)
Ship pack of
1
9.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/18mm)
2.4
Tensile Strength (N /18mm)
69.7
Extensibility (%)
2.9
Base Material
Japanese paper
Tape Width (mm)
15
Adhesive Force to SUS (N/18mm)
2.65
Heat-Resistant Temperature (deg C)
10 - 60
Paper Tube Inside Diameter (mm)
30
Adhesive Force (N /18mm )
2.9
Tape Thickness (mm)
0.1
Tape Length (m)
18
Color
White
Weight (g)
190
High Speed Unwinding Force
2.84(30m/min)
Adhesive
Rubber type
Purpose
For repainting walls , fence etc For masking during painting, such as do-it-yourself tools. For Architectural coating
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Painting
3
From Japan
On 2017-02-22 15:10:25
A feeling of use can work without problems in common. There was no also a need to say this.
This review is about item#3362256.
Use as a temporary stop tape
5
From Japan
On 2017-02-13 21:33:57
It uses as a temporary stop tape of what you do not want remaining glue marks. Volume One is there is a long Tsukaide.
This review is about item#89731512.
Mark, packing, etc.
5
From Japan
On 2017-02-11 18:44:10
So immediately peeled off, it is very handy can be used for a variety of applications.
This review is about item#3362247.
Mask of coking
5
From Japan
On 2016-07-19 01:31:35
Used in caulking of the window frame. Work without any problems was able.
This review is about item#89731512.
Masking of spray paint
5
From Japan
On 2016-05-02 18:57:52
There is no problem.
This review is about item#89731512.
Masking of car polish
4
From Japan
On 2015-10-20 22:55:22
This kind of thing is limited to the cheap ones.
This review is about item#89731512.
Use at the time of printing.
5
From Japan
On 2015-10-15 15:25:06
Where always to buy, the pressure-sensitive adhesive of the different series was saved to find the place that was in trouble become a weak type.
This review is about item#03362256.
By masking of car body painting
4
From Japan
On 2015-05-19 15:14:38
I wanted to buy a single item of 50mm width, but was only 2 volume set. None Usage problems.
This review is about item#02341647.
When painting
5
From Japan
On 2014-11-19 13:44:10
Stick is also good to do is to glue after not remain even
This review is about item#89731512.
Use to store the ink
5
From Japan
On 2010-10-14 14:29:28
Good luck of glue also be used for a long time unlike yellow masking tape
This review is about item#03362256.