Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape No.720 For Paint Application
  • Masking Tape No.720 For Paint Application
  • Masking Tape No.720 For Paint Application
  • Masking Tape No.720 For Paint Application

Masking Tape No.720 For Paint Application J7620

4.64 (11)
Item.#
03362256
Mfr.#
J7620
Package Qty.
1Pack(5Roll)
Ship pack of
1
8.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/18mm)
2.4
Tensile Strength (N /18mm)
69.7
Extensibility (%)
2.9
Base Material
Japanese paper
Heat-Resistant Temperature (deg C)
10 - 60
Paper Tube Inside Diameter (mm)
30
Weight (g)
190
High Speed Unwinding Force
2.84(30m/min)
Adhesive Force (N /18mm )
2.9
Tape Thickness (mm)
0.1
Tape Length (m)
18
Color
White
Adhesive
Rubber type
Tape Width (mm)
24
Adhesive Force to SUS (N/18mm)
2.65
Purpose
For repainting walls , fence etc For masking during painting, such as do-it-yourself tools. For Architectural coating
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-06-22 01:31:13
Good balance between tackiness and peeling property, good workability.
This review is about item#89731546.
Painting
3
From Japan
On 2017-02-22 15:10:25
The usability can work normally without problems. There was no request for this.
This review is about item#3362256.
Used as temporary fastening tape
5
From Japan
On 2017-02-13 21:33:57
I use it as a temporary fastening tape for things that we do not want traces to remain. One volume is used for a long time.
This review is about item#89731512.
Marks, packing, etc.
5
From Japan
On 2017-02-11 18:44:10
You can peel off immediately, it can be used for various purposes very useful.
This review is about item#3362247.
Coking mask
5
From Japan
On 2016-07-19 01:31:35
Used for caulking the window frame. I was able to work without problems.
This review is about item#89731512.
Masking of spray paint
5
From Japan
On 2016-05-02 18:57:52
There is no problem at all.
This review is about item#89731512.
Masking a car polish
4
From Japan
On 2015-10-20 22:55:22
These hands are limited to cheap ones.
This review is about item#89731512.
It is used for printing.
5
From Japan
On 2015-10-15 15:25:06
The place I always purchase was saved because I found it in a place where the stickiness of a different series became a weak type and I was in trouble.
This review is about item#03362256.
At the masking of car body painting
4
From Japan
On 2015-05-19 15:14:38
I wanted to buy a 50 mm wide single item but only 2 volumes set. There is no problem in use.
This review is about item#02341647.
When painting
5
From Japan
On 2014-11-19 13:44:10
It is good because stickiness is good and no paste remains
This review is about item#89731512.