Buy more than* S$200* and get FREE SHIPPING

  • Protector
  • Protector
  • Protector

Protector P50

Item.#
03362466
Mfr.#
P50
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
3
Compatible Belt Width (mm)
50
Type
Lashing belt option
Dimension W (mm)
90
Dimensions L (mm)
200