Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sleeve
  • Sleeve
  • Sleeve

Sleeve S50

Item.#
03362484
Mfr.#
S50
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Dimension T (mm)
2
Type
Lashing belt option
Compatible Belt Width (mm)
50
Dimensions L (mm)
250
Dimension W (mm)
65