Buy more than* S$200* and get FREE SHIPPING

  • Sleeve
  • Sleeve
  • Sleeve

Sleeve S35

Item.#
03362493
Mfr.#
S35
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Dimension T (mm)
2
Type
Lashing belt option
Compatible Belt Width (mm)
25, 35
Dimensions L (mm)
250
Dimension W (mm)
50