Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hook Holder
  • Hook Holder
  • Hook Holder

Hook Holder ST50

Item.#
03362502
Mfr.#
ST50
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimension T (mm)
3
Material
Resin
Dimension W (mm)
72
Dimensions L (mm)
124
Type
Lashing belt option
Compatible Belt Width (mm)
50