Buy more than* S$200* and get FREE SHIPPING

  • Hook Holder
  • Hook Holder
  • Hook Holder

Hook Holder ST35

Item.#
03362511
Mfr.#
ST35
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Dimension T (mm)
3
Compatible Belt Width (mm)
35
Dimension W (mm)
57
Dimensions L (mm)
112