Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slinging Wire, Sling / Slinging Only
  • Slinging Wire, Sling / Slinging Only
  • Slinging Wire, Sling / Slinging Only
  • Slinging Wire, Sling / Slinging Only
  • Slinging Wire, Sling / Slinging Only

Slinging Wire, Sling / Slinging Only JSPW6-10

4.00 (3)
Item.#
03362816
Mfr.#
JSPW6-10
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Impeller Eye Measurement (mm)
150
Breaking Load (kN)
17.7
Specification
Product liability insurance. Industrial Safety and Health Act Article 475 and Article 475 Safety Ordinance for Cranes Article 219 Comformed.
Wire Length (b)(m)
1
Wire Diameter (a)(mm)
6
Working Load (kg)
300
Application
For slinging , lifting and hanging of luggage
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Loading truck transport
5
From Japan
On 2015-01-14 13:41:38
There is no problem, it can be used.
This review is about item#06610511.
Mold lifting
5
From Japan
On 2012-11-26 14:00:44
I think that the usage situation does not differ from other products. Cheap price. I will deliver it the next day. It is a merit.
This review is about item#03362816.
Loading and unloading of scenery
2
From Japan
On 2012-03-20 22:14:09
The thing I bought is a little short and I have few uses. I think that it was better to investigate a little and buy it.
This review is about item#03362816.