Buy more than* S$200* and get FREE SHIPPING

  • Slinging Wire, Sling / Slinging Only,
  • Slinging Wire, Sling / Slinging Only,
  • Slinging Wire, Sling / Slinging Only,
  • Slinging Wire, Sling / Slinging Only,

Slinging Wire, Sling / Slinging Only, JSPW9-30

5.00 (3)
Item.#
03362895
Mfr.#
JSPW9-30
Package Qty.
1PC
Ship pack of
1
29.25 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Impeller Eye Measurement (mm)
170
Breaking Load (kN)
39.9
Specification
Product liability insurance. Industrial Safety and Health Act Article 475 and Article 475 Safety Ordinance for Cranes Article 219 Comformed.
Wire Length (b)(m)
3
Wire Diameter (a)(mm)
9
Working Load (kg)
670
Application
For slinging , lifting and hanging of luggage
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For tightening
5
From Japan
On 2014-07-27 13:29:22
I purchased it as a fixed car on a loaded car. 9 mm is somewhat overweight but can be fixed strongly. If flexibility is important, I think whether 6 mm is good.
This review is about item#03362886.
Koki pulling down
5
From Japan
On 2013-06-09 19:38:35
It was very easy to use.
This review is about item#03362861.
Cargo handling work
5
From Japan
On 2013-05-29 13:11:01
Quality is good for normal use Low price and good
This review is about item#03362861.