Buy more than* S$200* and get FREE SHIPPING

  • Slinging Wire, Sling / Slinging Only,
  • Slinging Wire, Sling / Slinging Only,
  • Slinging Wire, Sling / Slinging Only,
  • Slinging Wire, Sling / Slinging Only,

Slinging Wire, Sling / Slinging Only, JSPW9-40

5.00 (3)
Item.#
03362904
Mfr.#
JSPW9-40
Package Qty.
1PC
Ship pack of
1
35.09 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Impeller Eye Measurement (mm)
170
Breaking Load (kN)
39.9
Specification
Product liability insurance. Industrial Safety and Health Act Article 475 and Article 475 Safety Ordinance for Cranes Article 219 Comformed.
Wire Length (b)(m)
4
Wire Diameter (a)(mm)
9
Working Load (kg)
670
Application
For slinging , lifting and hanging of luggage
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For tie-down
5
From Japan
On 2014-07-27 13:29:22
I tried to buy an automobile fixed loading car. 9 mm can be strongly fixed, but was a little too thick. I think 6 or millimeters is good if the flexibility emphasis.
This review is about item#03362886.
Old pulled down
5
From Japan
On 2013-06-09 19:38:35
It was easy to use very much.
This review is about item#03362861.
Cargo handling operation
5
From Japan
On 2013-05-29 13:11:01
Quality, Nashi permissible in normal use Good and cheap
This review is about item#03362861.