Buy more than* S$200* and get FREE SHIPPING

  • Slinging Wire, Sling / Slinging Only,
  • Slinging Wire, Sling / Slinging Only,
  • Slinging Wire, Sling / Slinging Only,
  • Slinging Wire, Sling / Slinging Only,

Slinging Wire, Sling / Slinging Only, JSPW12-10

5.00 (5)
Item.#
03362922
Mfr.#
JSPW12-10
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impeller Eye Measurement (mm)
200
Breaking Load (kN)
71.0
Specification
Product liability insurance. Industrial Safety and Health Act Article 475 and Article 475 Safety Ordinance for Cranes Article 219 Comformed.
Wire Length (b)(m)
1
Wire Diameter (a)(mm)
12
Working Load (kg)
1120
Application
For slinging , lifting and hanging of luggage
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Extension of sling belt
5
From Japan
On 2015-04-29 15:51:57
Double knitting and lead stoppage
This review is about item#03362922.
Mold lifting
5
From Japan
On 2014-08-22 17:58:15
The equivalent item of the Osaka soul brand has broken the end of the wire from the fastener and it got injured even with a glove, but this item is fitted within the fastener at the end of the wire and can be used with confidence. I will strongly recommend this because the price difference is also small. * I would like to add the standard of 1.5 m.
This review is about item#03362931.
Telephone post construction work
5
From Japan
On 2014-07-15 14:43:28
It was relatively easy to use.
This review is about item#03362947.
Material lifting
5
From Japan
On 2013-01-31 12:13:13
It is cheaper than the other companies with the same goods, the shopping was also able to be very comfortable, and the workers are also JIS standard goods so they can be used with confidence!
This review is about item#03362956.
Lifting work of steel sheet with overhead crane
5
From Japan
On 2007-11-25 19:36:00
The wire that I used up to now was said to be habit or twisting, or straightening work was pretty hard, but I like it very much to be able to fix it comfortably as I buy it with a monotaro. I felt that the period to use more than ever was extended and it was also environmentally friendly. From now on, I would like to use each item.
This review is about item#03362956.