Buy more than* S$200* and get FREE SHIPPING

  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand

Dedicated To Pulling / Tightening Load, With Wire Stand ODW6-10

Item.#
03362974
Mfr.#
ODW6-10
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Finished with wire rope tension and stand. Do not use a sling lift for suspension of work load.
Wire Diameter (a)(mm)
6
Impeller Eye Measurement (mm)
150
Application
For tightening and tensioning
Working Load (kg)
300
Wire Length (b)(m)
1