Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand

Dedicated To Pulling / Tightening Load, With Wire Stand JDWS6-20

Item.#
03362983
Mfr.#
JDWS6-20
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Finished with wire rope tension and stand. Do not use a sling lift for suspension of work load.
Wire Diameter (a)(mm)
6
Impeller Eye Measurement (mm)
150
Application
For tightening and tensioning
Working Load (kg)
300
Wire Length (b)(m)
2