Buy more than* S$200* and get FREE SHIPPING

  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand

Dedicated To Pulling / Tightening Load, With Wire Stand JDWS6-40

Item.#
03363001
Mfr.#
JDWS6-40
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Finished with wire rope tension and stand. Do not use a sling lift for suspension of work load.
Wire Length (b)(m)
4
Working Load (kg)
300
Application
For tightening and tensioning
Wire Diameter (a)(mm)
6
Impeller Eye Measurement (mm)
150