Buy more than* S$200* and get FREE SHIPPING

  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand

Dedicated To Pulling / Tightening Load, With Wire Stand JDWS6-50

Item.#
03363017
Mfr.#
JDWS6-50
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Caution
Finished with wire rope tension and stand. Do not use a sling lift for suspension of work load.
Impeller Eye Measurement (mm)
150
Wire Diameter (a)(mm)
6
Application
For tightening and tensioning
Wire Length (b)(m)
5
Working Load (kg)
300