Buy more than* S$200* and get FREE SHIPPING

  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand

Dedicated To Pulling / Tightening Load, With Wire Stand JDWS9-10

Item.#
03363026
Mfr.#
JDWS9-10
Package Qty.
1PC
Ship pack of
1
18.44 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caution
Finished with wire rope tension and stand. Do not use a sling lift for suspension of work load.
Impeller Eye Measurement (mm)
170
Wire Diameter (a)(mm)
9
Application
For tightening and tensioning
Wire Length (b)(m)
1
Working Load (kg)
670