Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand
  • Dedicated To Pulling / Tightening Load, With Wire Stand

Dedicated To Pulling / Tightening Load, With Wire Stand JDWS9-20

Item.#
03363044
Mfr.#
JDWS9-20
Package Qty.
1PC
Ship pack of
1
22.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Finished with wire rope tension and stand. Do not use a sling lift for suspension of work load.
Impeller Eye Measurement (mm)
170
Wire Diameter (a)(mm)
9
Application
For tightening and tensioning
Wire Length (b)(m)
2
Working Load (kg)
670